
Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, Perforated Doors and Sides, Gray
Mfr # HDSC-4878-19-4-PERF
Zoro # G422719174
product price:Â $1,608.99
/eaKey Features
Overall Width
48 in
Door Type
PERFORATED
Color
Gray
Overall Height
78 in
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4878-19-4-PERF
Zoro #
G422719174
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
78 in
Overall Depth
19 in
Details
Door Type
PERFORATED
Color
Gray
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Cabinet Finish
Powder Coat
Number of Shelves
4
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.