
Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, Plexiglass Doors, Casters, Gray
Mfr # HDSC-4872-19-4C-PLEX
Zoro # G222718674
product price:Â $1,869.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Overall Width
48 in
Number of Shelves
4
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4C-PLEX
Zoro #
G222718674
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
78 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Color
Gray
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.