
Heavy Duty Storage Cabinet, 48 in W x 78 in H x 24 in D, Perforated Doors and Sides, Gray
Mfr # HDSC-4878-24-4-PERF
Zoro # G822715875
product price:Â $1,835.99
/eaKey Features
Overall Depth
24 in
Color
Gray
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4878-24-4-PERF
Zoro #
G822715875
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
78 in
Details
Item
Cabinet
Color
Gray
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Door Type
PERFORATED
Number of Shelves
4
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.