Heavy Duty Storage Cabinet, 48 in W x 78 in H x 24 in D, Plexiglass Doors, Gray

  • Mfr # HDSC-4878-24-4-PLEX

  • Zoro # G322718499


product price:  $2,032.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Door Type
Plexiglass
Color
Gray
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4878-24-4-PLEX
Zoro #
G322718499
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Door Type
Plexiglass
Color
Gray
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Number of Shelves
4
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products