
Heavy Duty Storage Cabinet, 48 in W x 78 in H x 24 in D, Plexiglass Doors, Red
Mfr # HDSC-4878-24-4-PLEX
Zoro # G222715581
product price:Â $2,032.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Load Capacity per Shelf
1,500 lbs
Overall Width
48 in
Number of Shelves
4
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-24-4-PLEX
Zoro #
G222715581
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
48 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Color
Red
Door Locking Points
3 Point Lock
Number of Doors
2
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.