
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 19 in D, 4 Adjustable Shelves, Perforated, Red
Mfr # HDSC-4878-19-4C-PERF
Zoro # G022717457
product price:Â $1,734.99
/eaKey Features
Number of Shelves
4
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-19-4C-PERF
Zoro #
G022717457
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
84 in
Overall Depth
19 in
Details
Number of Shelves
4
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Load Capacity per Shelf
2,000 lbs
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Door Type
Perforated
Color
Red
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.