
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 19 in D, Gray
Mfr # HDSC-4884-19-4
Zoro # G222717004
product price:Â $1,613.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Finish
Powder Coat
Overall Depth
19 in
Number of Shelves
4
Door Type
SOLID
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4884-19-4
Zoro #
G222717004
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
84 in
Details
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Cabinet Material
All welded steel
Item
Cabinet
Color
Gray
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.