
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 24 in D, Perforated, 4 Adjustable Shelves, Red
Mfr # HDSC-4878-24-4C-PERF
Zoro # G822717930
product price:Â $1,960.99
/eaKey Features
Load Capacity per Shelf
2,000 lbs
Color
Red
Overall Depth
24 in
Door Handle Type
T-Handle
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-24-4C-PERF
Zoro #
G822717930
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
84 in
Overall Width
48 in
Details
Load Capacity per Shelf
2,000 lbs
Color
Red
Door Handle Type
T-Handle
Door Type
Perforated
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.