
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 24 in D, Perforated, Black
Mfr # HDSC-4878-24-4L-PERF
Zoro # G322737285
product price:Â $1,899.99
/eaKey Features
Door Locking Points
3 Point Lock
Overall Height
84 in
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-24-4L-PERF
Zoro #
G322737285
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
48 in
Details
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Item
Cabinet
Number of Doors
2
Color
Black
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Number of Shelves
4
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.