
Heavy Duty Storage Cabinet, 48 in W x 90 in H x 24 in D, Black
Mfr # HDSC-4884-24-4L-PLEX
Zoro # G222737330
product price:Â $2,168.99
/eaKey Features
Door Locking Points
3 Point Lock
Number of Doors
2
Overall Height
90 in
Overall Depth
24 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-24-4L-PLEX
Zoro #
G222737330
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Depth
24 in
Overall Width
48 in
Details
Door Locking Points
3 Point Lock
Number of Doors
2
Cabinet Finish
Powder Coat
Color
Black
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
4
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.