Heavy Duty Storage Cabinet, 48in W x 84in H x 19in D, 4 Adjustable Shelves, Perforated, Light Blue

  • Mfr # HDSC-4878-19-4C-PERF

  • Zoro # G422715749


product price:  $1,734.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4878-19-4C-PERF
Zoro #
G422715749
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
19 in

Details

Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Doors
2
Door Locking Points
3 Point Lock
Color
Light Blue
Door Type
Perforated
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Door Handle Type
T-Handle

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products