Heavy Duty Storage Cabinet, 48in W x 90in H x 24in D, 4 Adjustable Shelves, Perforated Doors, Putty

  • Mfr # HDSC-4884-24-4L-PERF

  • Zoro # G222716502


product price:  $1,972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Putty
Door Type
Perforated
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-24-4L-PERF
Zoro #
G222716502
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
90 in

Details

Color
Putty
Door Type
Perforated
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Cabinet Material
All Welded Steel
Number of Doors
2
Door Locking Points
3 Point Lock

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.