
Heavy Duty Storage Cabinet, 48inW x 78inH x 24inD, Plexiglass Doors, 4 Adj. Shelves, Light Blue
Mfr # HDSC-4872-24-4C-PLEX
Zoro # G322718369
product price:Â $2,088.99
/eaKey Features
Overall Width
48 in
Assembled/Unassembled
Assembled
Overall Depth
24 in
Color
Light Blue
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-24-4C-PLEX
Zoro #
G322718369
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Assembled/Unassembled
Assembled
Color
Light Blue
Door Handle Type
L-Style
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.