
Heavy Duty Storage Cabinet, 6inLegs, 36inW x 54inH x 24inD, Perforated Doors and Sides, Light Blue
Mfr # HDSC-3648-24-2L-PERF
Zoro # G222717721
product price:Â $1,083.99
/eaKey Features
Overall Depth
24 in
Number of Shelves
2
Door Handle Type
T-Handle
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-24-2L-PERF
Zoro #
G222717721
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
54 in
Details
Number of Shelves
2
Door Handle Type
T-Handle
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Perforated
Color
Light Blue
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.