Heavy Duty Storage Cabinet, 6inLegs, 36inW x 78inH x 19inD, Perforated Doors and Sides, Light Blue

  • Mfr # HDSC-3672-19-4L-PERF

  • Zoro # G622719820


product price:  $1,351.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Overall Height
78 in
Door Handle Type
T-Handle
Load Capacity per Shelf
1,500 lbs
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3672-19-4L-PERF
Zoro #
G622719820
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Overall Depth
19 in

Details

Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Number of Shelves
4
Door Type
Perforated
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.