
Heavy Duty Storage Cabinet, 6inLegs, Perforated Doors and Sides, 48inW x 66inH x 19inD, Light Blue
Mfr # HDSC-4860-19-3L-PERF
Zoro # G022715651
product price:Â $1,371.99
/eaKey Features
Overall Width
48 in
Overall Height
66 in
Number of Shelves
3
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3L-PERF
Zoro #
G022715651
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
66 in
Overall Depth
19 in
Details
Number of Shelves
3
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Item
Heavy Duty Storage Cabinet
Color
Light Blue
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.