Heavy Duty Storage Cabinet, Perforate, 3 Adjustable Shelves, 48 in W x 66 in H x 24 in D, Black

  • Mfr # HDSC-4860-24-3C-PERF

  • Zoro # G722737472


product price:  $1,622.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Overall Height
66 in
Number of Shelves
3
Color
Black
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-24-3C-PERF
Zoro #
G722737472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Material
All Welded Steel
Number of Shelves
3
Color
Black
Door Locking Points
3 Point Lock
Door Type
Perforated
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Item
Cabinet
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.