
Heavy Duty Storage Cabinet, Perforate, 3 Adjustable Shelves, 48 in W x 66 in H x 24 in D, Gray
Mfr # HDSC-4860-24-3C-PERF
Zoro # G422717262
product price:Â $1,622.99
/eaKey Features
Overall Width
48 in
Overall Depth
24 in
Color
Gray
Overall Height
66 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-24-3C-PERF
Zoro #
G422717262
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
66 in
Details
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
3
Cabinet Material
All welded steel
Door Type
PERFORATED
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.