
Heavy Duty Storage Cabinet, Perforated Doors and Sides, 36 in W x 90 in H x 24 in D, Gray
Mfr # HDSC-3684-24-4L-PERF
Zoro # G422720613
product price:Â $1,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Cabinet Material
All welded steel
Overall Height
90 in
Door Type
PERFORATED
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-24-4L-PERF
Zoro #
G422720613
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
90 in
Overall Depth
24 in
Details
Item
Cabinet
Cabinet Material
All welded steel
Door Type
PERFORATED
Cabinet Finish
Powder Coat
Number of Shelves
4
Color
Gray
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.