Heavy Duty Storage Cabinet, Perforated Doors and Sides, 48 in W x 90 in H x 24 in D, Gray

  • Mfr # HDSC-4884-24-4C-PERF

  • Zoro # G722719249


product price:  $2,034.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Cabinet Material
All welded steel
Overall Depth
24 in
Cabinet Finish
Powder Coat
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-24-4C-PERF
Zoro #
G722719249
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
90 in

Details

Color
Gray
Cabinet Material
All welded steel
Item
Cabinet
Cabinet Finish
Powder Coat
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Door Type
PERFORATED
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.