
Heavy Duty Storage Cabinet, Plexiglass Doors, 36 in W x 78 in H x 19 in D, Gray
Mfr # HDSC-3678-19-4-PLEX
Zoro # G622720291
product price:Â $1,559.99
/eaKey Features
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Color
Gray
Overall Depth
19 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-19-4-PLEX
Zoro #
G622720291
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
78 in
Overall Width
36 in
Details
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Material
All Welded Steel
Number of Shelves
4
Cabinet Finish
Powder Coat
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.