
Heavy Duty Storage Cabinet, Plexiglass Doors, 36 in W x 78 in H x 19 in D, Putty
Mfr # HDSC-3678-19-4-PLEX
Zoro # G522720551
product price:Â $1,559.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Shelves
4
Number of Doors
2
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-19-4-PLEX
Zoro #
G522720551
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
78 in
Overall Depth
19 in
Details
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Shelves
4
Number of Doors
2
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Color
Putty
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.