
Heavy Duty Storage Cabinet, Plexiglass Doors, 4 Adj. Shelves, 36inW x 90inH x 19inD, Light Blue
Mfr # HDSC-3684-19-4L-PLEX
Zoro # G822715561
product price:Â $1,684.99
/eaKey Features
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3684-19-4L-PLEX
Zoro #
G822715561
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
90 in
Details
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Number of Shelves
4
Assembled/Unassembled
Assembled
Color
Light Blue
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.