
Heavy Duty Storage Cabinet, Solid Door, 36 in W x 72 in H x 24 in D, Gray
Mfr # HDSC-3672-24-4
Zoro # G022718126
product price:Â $1,418.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Overall Width
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-24-4
Zoro #
G022718126
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Details
Number of Shelves
4
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Color
Gray
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Door Type
SOLID
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 72in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.