
Heavy Duty Storage Cabinet with 6 in Legs, 36 in W x 54 in H x 19 in D, Black
Mfr # HDSC-3648-19-2L
Zoro # G622737190
product price:Â $926.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Duty Rating
Heavy Duty
Overall Height
54 in
Overall Depth
19 in
Overall Width
36 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2L
Zoro #
G622737190
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
19 in
Overall Width
36 in
Details
Duty Rating
Heavy Duty
Door Handle Type
L-Style
Load Capacity per Shelf
300 lbs
Assembled/Unassembled
Assembled
Number of Shelves
2
Cabinet Finish
Powder Coat
Color
Black
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Door Type
Solid
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.