Heavy Duty Storage Cabinet with 6 in Legs, 36 in W x 84 in H x 24 in D, Solid Doors, Black

  • Mfr # HDSC-3678-24-4L

  • Zoro # G322737339


product price:  $1,547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Overall Height
84 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-24-4L
Zoro #
G322737339
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Width
36 in

Details

Door Type
Solid
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Color
Black
Number of Shelves
4
Door Handle Type
L-Style
Item
Cabinet
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Number of Doors
2

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products