Heavy Duty Storage Cabinet with 6 in Legs, 36 in W x 84 in H x 24 in D, Solid Doors, Gray

  • Mfr # HDSC-3678-24-4L

  • Zoro # G722718235


product price:  $1,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All welded steel
Overall Height
84 in
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-24-4L
Zoro #
G722718235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in

Details

Cabinet Material
All welded steel
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Cabinet Finish
Powder Coat
Item
Cabinet
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products