
Heavy Duty Storage Cabinet with 6 in Legs & 4 Adjustable Shelves, 48 in W x 90 in H x 24 in D, Red
Mfr # HDSC-4884-24-4L
Zoro # G822716216
product price:Â $1,904.99
/eaKey Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Overall Height
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDSC-4884-24-4L
Zoro #
G822716216
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Depth
24 in
Overall Width
48 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Red
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.