
Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 19 in D x 54 in H, Putty
Mfr # HDSC-4848-19-2L
Zoro # G822716520
product price:Â $1,091.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Overall Depth
19 in
Overall Width
48 in
Number of Shelves
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-19-2L
Zoro #
G822716520
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
54 in
Details
Cabinet Style
Door Cabinet
Item
Heavy Duty Storage Cabinet
Number of Shelves
2
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Door Type
Solid
Color
Putty
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.