
Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 19 in D x 84 in H, Putty
Mfr # HDSC-4878-19-4L
Zoro # G222718131
product price:Â $1,610.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Solid
Overall Height
84 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HDSC-4878-19-4L
Zoro #
G222718131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
19 in
Overall Width
48 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lb
Door Type
Solid
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Color
Putty
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.