Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 66 in H x 19 in D, Light Blue

  • Mfr # HDSC-4860-19-3L

  • Zoro # G822716407


product price:  $1,317.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy Duty
Overall Width
48 in
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-19-3L
Zoro #
G822716407
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
66 in

Details

Duty Rating
Heavy Duty
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Shelves
3
Door Type
Solid
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.