Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 66 in H x 24 in D, Light Blue

  • Mfr # HDSC-4860-24-3L

  • Zoro # G822719149


product price:  $1,501.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Overall Width
48 in
Assembled/Unassembled
Assembled
Overall Depth
24 in
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-24-3L
Zoro #
G822719149
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
66 in

Details

Color
Light Blue
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Number of Shelves
3
Door Type
Solid
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.