Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 84 in H x 24 in D, 4 Shelves, Red

  • Mfr # HDSC-4878-24-4L

  • Zoro # G722720672


product price:  $1,832.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4878-24-4L
Zoro #
G722720672
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Color
Red
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products