Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 90 in H x 19 in D, Perforated, Red
- Mfr # HDSC-4884-19-4L-PERF
- Zoro # G022720037
product price:Â
$
2,213.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
2,000 lbs
Door Type
Perforated
Overall Height
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDSC-4884-19-4L-PERF
- Zoro #
- G022720037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 90 in
- Overall Depth
- 19 in
- Overall Width
- 48 in
Details
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 2,000 lbs
- Door Type
- Perforated
- Number of Shelves
- 4
- Item
- Heavy Duty Storage Cabinet
- Cabinet Material
- All Welded Steel
- Color
- Red
- Door Handle Type
- T-Handle
- Cabinet Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.