
Heavy Duty Storage Cabinet with 6in Legs, 48in W x 78in H x 24in D, Plexiglass Doors, Light Blue
Mfr # HDSC-4872-24-4L-PLEX
Zoro # G222718032
product price:Â $2,026.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Color
Light Blue
Door Type
Plexiglass
Overall Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-4L-PLEX
Zoro #
G222718032
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
78 in
Details
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Color
Light Blue
Door Type
Plexiglass
Number of Shelves
4
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.