Heavy Duty Storage Cabinet with 9 Drawers, 60 in W x 72 in H x 24 in D, Light Blue

  • Mfr # HDSC-6072-24-9D

  • Zoro # G622719226


product price:  $3,282.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
9
Overall Width
60 in
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-6072-24-9D
Zoro #
G622719226
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
78 in
Overall Depth
24 in

Details

Number of Drawers
9
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Door Type
Solid
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Number of Shelves
2
Color
Light Blue
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with 9 drawers. 60in Wide x 78in High x 24in Deep. 2 adjustable shelves on 4in centers..3 point lock. Keyed handle. 6in High legs. 1,500 lbs.capacity per shelf. 250 lbs. capacity per drawer. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.