
Heavy Duty Storage Cabinet with Casters, 36 in W x 54 in H x 19 in D, Black
Mfr # HDSC-3648-19-2C
Zoro # G722736956
product price:Â $987.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Door Handle Type
L-Style
Color
Black
Number of Doors
2
Overall Height
54 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-19-2C
Zoro #
G722736956
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
19 in
Overall Width
36 in
Details
Item
Cabinet
Door Handle Type
L-Style
Color
Black
Number of Doors
2
Cabinet Finish
Powder Coat
Door Type
Solid
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE:Casters ship loose. Hardware included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.