
Heavy Duty Storage Cabinet with Casters, 36 in W x 54 in H x 19 in D, Light Blue
Mfr # HDSC-3648-19-2C
Zoro # G222716717
product price:Â $987.99
/eaKey Features
Overall Height
54 in
Cabinet Finish
Powder Coat
Color
Light Blue
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2C
Zoro #
G222716717
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
19 in
Overall Width
36 in
Details
Cabinet Finish
Powder Coat
Color
Light Blue
Item
Cabinet
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Shelves
2
Number of Doors
2
Door Type
Solid
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Cabinet Material
Steel
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE:Casters ship loose. Hardware included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.