
Heavy Duty Storage Cabinet with Casters, 36 in W x 66 in H x 24 in D, Putty
Mfr # HDSC-3660-24-3C
Zoro # G722717474
product price:Â $1,319.99
/eaKey Features
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Color
Putty
Overall Width
36 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-24-3C
Zoro #
G722717474
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
66 in
Details
Load Capacity per Shelf
1,500 lbs
Color
Putty
Assembled/Unassembled
Assembled
Door Type
Solid
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
3
Cabinet Finish
Powder Coat
Item
Heavy Duty Storage Cabinet
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.