
Heavy Duty Storage Cabinet with Casters, 36 in W x 78 in H x 19 in D, 4 Adjustable Shelves, Putty
Mfr # HDSC-3672-19-4C
Zoro # G722714923
product price:Â $1,360.99
/eaKey Features
Overall Height
78 in
Door Handle Type
L-Style
Number of Shelves
4
Color
Putty
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-19-4C
Zoro #
G722714923
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
19 in
Overall Width
36 in
Details
Door Handle Type
L-Style
Number of Shelves
4
Color
Putty
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,000 lbs
Item
Heavy Duty Storage Cabinet
Door Type
Solid
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.