
Heavy Duty Storage Cabinet with Casters, 36 in W x 78 in H x 24 in D, Black
Mfr # HDSC-3672-24-4C
Zoro # G822736795
product price:Â $1,544.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Overall Height
78 in
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-4C
Zoro #
G822736795
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Details
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Item
Cabinet
Door Type
Solid
Color
Black
Assembled/Unassembled
Assembled
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Cabinet Material
Steel
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE:Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.