Heavy Duty Storage Cabinet with Casters, 36 in W x 84 in H x 19 in D, Putty

  • Mfr # HDSC-3678-19-4C

  • Zoro # G222718155


product price:  $1,421.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
19 in
Door Handle Type
L-Style
Overall Width
36 in
Overall Height
84 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3678-19-4C
Zoro #
G222718155
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
36 in
Overall Height
84 in

Details

Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Color
Putty
Number of Shelves
4
Door Type
Solid
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.