Heavy Duty Storage Cabinet with Casters, 36 in W x 90 in H x 24 in D, Light Blue

  • Mfr # HDSC-3684-24-4C

  • Zoro # G122716978


product price:  $1,673.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3684-24-4C
Zoro #
G122716978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
36 in
Overall Depth
24 in

Details

Door Type
Solid
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Color
Light Blue
Assembled/Unassembled
Assembled
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products