Heavy Duty Storage Cabinet with Casters, 36 in W x 90 in H x 24 in D, Plexiglass Doors, Black

  • Mfr # HDSC-3684-24-4C-PLEX

  • Zoro # G522737313


product price:  $1,788.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Door Type
Plexiglass
Door Handle Type
L-Style
Color
Black
Overall Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3684-24-4C-PLEX
Zoro #
G522737313
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
90 in
Overall Width
36 in

Details

Door Type
Plexiglass
Door Handle Type
L-Style
Color
Black
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Number of Shelves
4
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.