
Heavy Duty Storage Cabinet with Casters, 48 in W x 54 in H x 24 in D, 2 Adjustable Shelves, Black
Mfr # HDSC-4848-24-2C
Zoro # G822736726
product price:Â $1,188.99
/eaKey Features
Cabinet Material
All Welded Steel
Number of Shelves
2
Number of Doors
2
Door Locking Points
3 Point Lock
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2C
Zoro #
G822736726
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
54 in
Overall Width
48 in
Details
Cabinet Material
All Welded Steel
Item
Cabinet
Number of Shelves
2
Number of Doors
2
Door Locking Points
3 Point Lock
Color
Black
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.