Heavy Duty Storage Cabinet with Casters, 48 in W x 66 in H x 19 in D, with Plexiglass Doors, Gray

  • Mfr # HDSC-4860-19-3C-PLEX

  • Zoro # G722718280


product price:  $1,643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Gray
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,000 lbs
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-19-3C-PLEX
Zoro #
G722718280
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
66 in

Details

Color
Gray
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,000 lbs
Number of Shelves
3
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
L-Style
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.