Heavy Duty Storage Cabinet with Casters, 48 in W x 66 in H x 24 in D, Putty

  • Mfr # HDSC-4860-24-3C

  • Zoro # G522716387


product price:  $1,562.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Door Type
Solid
Door Handle Type
L-Style
Overall Depth
24 in
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-24-3C
Zoro #
G522716387
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
66 in
Overall Width
48 in

Details

Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
Solid
Door Handle Type
L-Style
Number of Shelves
3
Load Capacity per Shelf
1,500 lbs
Color
Putty
Door Locking Points
3 Point Lock
Number of Doors
2
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.