
Heavy Duty Storage Cabinet with Casters, 48 in W x 78 in H x 19 in D, 4 Adjustable Shelves, Putty
Mfr # HDSC-4872-19-4C
Zoro # G922720625
product price:Â $1,605.99
/eaKey Features
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4C
Zoro #
G922720625
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
78 in
Details
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Shelves
4
Door Handle Type
L-Style
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Putty
Load Capacity per Shelf
1,500 lbs
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.