
Heavy Duty Storage Cabinet with Casters, 48 in W x 78 in H x 19 in D, 4 Adjustable Shelves, Red
Mfr # HDSC-4872-19-4C
Zoro # G422720132
product price:Â $1,605.99
/eaKey Features
Overall Height
78 in
Assembled/Unassembled
Assembled
Overall Width
48 in
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4C
Zoro #
G422720132
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
48 in
Overall Depth
19 in
Details
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Load Capacity per Shelf
2,000 lbs
Door Type
Solid
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Color
Red
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.