
Heavy Duty Storage Cabinet with Casters, 48 in W x 90 in H x 19 in D, Red
Mfr # HDSC-4884-19-4C
Zoro # G322719724
product price:Â $1,739.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Overall Height
90 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-19-4C
Zoro #
G322719724
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
90 in
Overall Depth
19 in
Details
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Item
Cabinet
Color
Red
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Doors
2
Number of Shelves
4
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.